Reliable, powerful impact screwdriver with fast build-up of torque
For maintenance of pneumatic impact screwdrivers
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features