Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
750 W,125 mm, long-life 5 inch Angle Grinder with automatic brush switch off
Continuously adjustable
Handy, lightweight unit with stepless temperature and air volume adjustment
Long-life, handy rod grinder, angled design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands.
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle
Reliable, powerful impact screwdriver with fast build-up of torque