Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
Handy, lightweight unit with stepless temperature and air volume adjustment
Ideal for derusting and cleaning work as well as for the removal of seals from grey cast iron.
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
5-mm random orbital disc (for roughening)
Replacement clip for impact tools