Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Convenient dispenser system with 5 x abrasive cloth rolls for versatile sanding and finishing tasks.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove, thick version
Reliable cable tie for quickly organising and bundling cables and wires
DIN 125, zinc-plated steel, blue passivated (A2K)
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Refillable empty pump spray bottle for easy application of products from canisters or drums
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Lubricant, penetrating and water displacing agent
Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Powerful and durable. Thanks to the clamping system and the bendable and rotatable light head, the LED work lamp can be used in a variety of ways.