Sort by
Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Convenient dispenser system with 5 x abrasive cloth rolls for versatile sanding and finishing tasks.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove, thick version
Reliable cable tie for quickly organising and bundling cables and wires
DIN 125, zinc-plated steel, blue passivated (A2K)
Refillable empty pump spray bottle for easy application of products from canisters or drums
High-quality adhesive and sealing compound for use in industry and the automotive sector.
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Lubricant, penetrating and water displacing agent
Asymmetrical housing, smooth, embossed band interior and rounded edges