Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
With quick-change mounting. Compatible with 3M Roloc system.
Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price
Zirconia alumina, especially suitable for machining stainless steel
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The robust cutting disc with high performance values.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.