Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
Newly developed ORSY system cassette with precise HSCo twist drill bits for metalworking at an attractive special price
With quick-change mounting. Compatible with 3M Roloc system.
The robust cutting disc with high performance values.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Zirconia alumina, especially suitable for machining stainless steel
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
Very good cutting performance with a long service life