Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Handy, lightweight unit with stepless temperature and air volume adjustment
5-mm random orbital disc (for roughening)
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle