High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.
High-quality adhesive and sealing compound for use in the automotive sector
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
A versatile sealant that can be dabbed off, does not harden and cannot be painted over.
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.