High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
High-quality adhesive and sealing compound for use in the automotive sector
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.