High-quality butane gas for re-filling gas soldering units, lighters etc.
Suitable for small assembly tasks
A handy all-rounder: can be used as a soldering iron or a hot-air gun
Low soldering temperature due to fast-flowing solder
Ideally suited for PCBs
Designed to prevent corrosion between welded substrates
Flux compliant with DIN EN ISO 9454-1: 2121
High-performance ceramic-based welding spray