UNC Grade-8 A2K Bolt Rack Package
Bolt nut washer set UNC GR8 with rack 2350 pcs
BNW-SET-UNC-GRD-8-A2K-WITH-RACK-2350-PCE
Art.-no.
0988260072
EAN 4054458494122
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
The Wurth ORSY Bolt Rack is your solution to coordinating your consumable fasteners in an efficient and effective Organised System (ORSY), significantly increasing productivity.
A wide selection of commonly used bolts, nuts and washers in UNC Grade-8 A2K (Trivalent silver zinc). Includes 78 bin rack with identification banners. 2350 pieces.
NoticeBin labels are included
Product information
Datasheets(X)
including:
1
x
Description:
For secure shelf mounting on wall racks
Quantity:
1
x
1
x
Description:
With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
Quantity:
1
x
1
x
Description:
Bin rack content identification sign.
Quantity:
1
x
1
x
Description:
Bin rack content identification sign.
Quantity:
1
x
50
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
50
x
100
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
100
x
20
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
20
x
50
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
50
x
20
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
20
x
50
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
50
x
20
x
Description:
ASME B18.21.1 steel GR8 zinc-plated
Quantity:
20
x
50
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
50
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
50
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
50
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
50
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
50
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
25
x
20
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
20
x
20
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
20
x
20
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
20
x
20
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
20
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
10
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
10
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
5
x
Description:
ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)
Quantity:
5
x
100
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
100
x
100
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
100
x
50
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
50
x
50
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
50
x
25
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
25
x
10
x
Description:
ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)
Quantity:
10
x
50
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
50
x
100
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
100
x
50
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
50
x
50
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
50
x
100
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
100
x
25
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
25
x
25
x
Description:
ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)
Quantity:
25
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).