There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Reliable, powerful impact screwdriver with fast build-up of torque
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.