Zirconia alumina, especially suitable for machining stainless steel
With quick-change mounting. Compatible with 3M Roloc system.
The robust cutting disc with high performance values.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Very good cutting performance with a long service life
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.