With quick-change mounting. Compatible with 3M Roloc system.
Zirconia alumina, especially suitable for machining stainless steel
The robust cutting disc with high performance values.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Very good cutting performance with a long service life
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.